Shop TOMAHAWK POWER
See all product information
Create Account
Cardinal 79.9cc Backpack Leaf Blower 920 CFM 206 MPH Gas Powered Professional Lawn Care Landscaping
- Mfr # CLB79
- Zoro # G624158177
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Power Source
Gas-Powered
Maximum Air Speed
206 mph
Blower Type
Backpack
Maximum Air Flow
920 cfm
Engine Displacement
79.9 cc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLB79
- Zoro #
- G624158177
- UPC #
- 850081645269
- Country of Origin
- China
Dimensions
- Tool Height
- 21 in
- Tool Length
- 18 in
Details
- Item
- Leaf Blower
- Power Source
- Gas-Powered
- Maximum Air Speed
- 206 mph
- Blower Type
- Backpack
- Maximum Air Flow
- 920 cfm
- Engine Displacement
- 79.9 cc
Description
Take on heavy-duty cleanup jobs with Cardinal Backpack Leaf Blowers, built for homeowners, property maintenance crews, and landscapers who need powerful performance for large cleanup jobs. Powered by a reliable 79cc 2-stroke engine, this backpack blower delivers strong airflow to move wet leaves, heavy debris, and stubborn buildup with ease. The backpack design evenly distributes weight across your back and shoulders, reducing fatigue during extended use and making large cleanup projects more comfortable. The easy-access throttle control allows smooth operation while the large fuel tank supports longer runtime with fewer stops to refuel. Designed for everyday use, the Tomahawk blower combines professional-grade power with user-friendly operation for homeowners and maintenance teams alike. Perfect for seasonal leaf cleanup, lawn maintenance, storm cleanup, and property upkeep, Tomahawk helps you clear more in less time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.