Zoro Homepage

Demo Hammer Trolley, Heavy-Duty Universal Jackhammer Support Anti-Vibration Ergonomic Design

  • Mfr # TDHT55

  • Zoro # G415675050


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bosch 11335K, Makita 1307, 1317, 1520, 1512 and Bauer 1632E-B
Material
Steel
Application
Concrete demolition, roadwork removal, sidewalk breaking, foundation removal, tile demolition, trenching, asphalt removal, renovation projects, pipeline installation, structural demolition
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDHT55
Zoro #
G415675050
UPC #
850051459490
Country of Origin
China

Details

For Use With
Bosch 11335K, Makita 1307, 1317, 1520, 1512 and Bauer 1632E-B
Material
Steel
Application
Concrete demolition, roadwork removal, sidewalk breaking, foundation removal, tile demolition, trenching, asphalt removal, renovation projects, pipeline installation, structural demolition
Color
Yellow

Description

The Tomahawk Demo Hammer Trolley is designed to make heavy-duty demolition tasks easier and more efficient. Whether you're breaking up concrete, tile, or asphalt, this durable trolley takes the weight off your hands and allows for precise, controlled demolition. Perfect for professionals in construction, landscaping, and roadwork, this trolley is compatible with most jackhammers and demo hammers, improving productivity while reducing fatigue.


  • Heavy-Duty Support: Built to handle the toughest jobs, supporting demo hammers up to 150 lbs.
  • Ergonomic Design: Reduces strain on your body by distributing weight evenly, minimizing operator fatigue.
  • Adjustable Height: Easy-to-use height adjustment mechanism allows for precise hammer positioning.
  • Compatible With: Bosch 11335K, Makita 1307, 1317, 1520, 1512 and Bauer 1632E-B
  • Effortless Maneuverability: Heavy-duty wheels provide smooth movement, ensuring easy positioning and transportation on job sites.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.