Electric 8in Concrete Scarifier Planer Grinder for Sidewalk Trip Hazard Repair

  • Mfr # eTSCAR8 + eTSCAR6TCC

  • Zoro # G612937845


product price:  $3,299.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP
2.3 hp
Cord Length
18 ft
Includes
Blades
Color
Yellow
Motor Speed
2800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
eTSCAR8 + eTSCAR6TCC
Zoro #
G612937845
UPC #
850051459278
Country of Origin
China

Dimensions

Cord Length
18 ft
Working Width
8 in

Details

HP
2.3 hp
Includes
Blades
Color
Yellow
Motor Speed
2800 RPM
Cutting Speed
350 - 500 ft²/hr

Description

The Tomahawk eTSCAR8 Electric Scarifier is your ultimate solution for precision concrete work. Whether you're repairing trip hazards, cleaning floors, or preparing concrete surfaces, this scarifier is engineered to deliver unmatched efficiency and reliability. Powered by a robust electric motor, it effortlessly scarifies, levels, and smooths concrete surfaces at a rate of 350-500 sq. ft. per hour, achieving a depth per pass of 1/8 inch.


  • Powered by a relentless 2HP / 18 Amp motor
  • Scarifies 350 - 500 ft2/hour at 1/8" Depth Per Pass
  • Remove traffic lines at 800 - 1,000 linear feet per hour
  • Front-mounted lifting handle for simple loading/unloading
  • Vacuum port equipped to fit most bags
  • Reduced vibration for optimal user comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.