Tomahawk 1.3HP Skid Sprayer Barrel Mount Only with Honda GX35 100ft Hose 500 PSI Pump Pest Control
- Mfr # TBS500 + CG
- Zoro # G824158182
product price:
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.8 GPM
Max Sprayer Pressure
50-500 PSI
Color
Red
Width
12 in
Pump
Twin Brass Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBS500 + CG
- Zoro #
- G824158182
- UPC #
- 850051459056
- Country of Origin
- China
- Flow Rate
- 2.8 GPM
- Max Sprayer Pressure
- 50-500 PSI
- Color
- Red
- Pump
- Twin Brass Pump
- Sprayer Tank Capacity
- 1 qt
- Application
- Property, Vegetation, and Pest Management Services
- Item
- Skid Sprayer
Dimensions
- Width
- 12 in
- Length
- 27 in
- Hose Length
- 100 ft
- Height
- 13 in
Description
Tomahawk Skid Sprayers are powered by the industry’s reliable Honda GX35 engine. Maintain constant, adjustable pressure from 50 - 500 PSI with a high flow rate of 2.8GPM to help you cover more area so you can finish jobs faster! Simply slide this sprayer in the back of your truck bed or mount to an ATV to easily spray pesticides and other chemicals around your fields, lawns, and property! 10x Faster than manual sprayers, cover 1 acre in less than 15 minutes with the included 100ft hose and reel, to spray hard to reach areas with ease! Built for the toughest jobs, Tomahawk direct drive pumps are made from anodized aluminum, copper, and brass for maximum resistance to corrosion to stand up to the harshest agricultural chemicals!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.