Shop TOMAHAWK POWER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tomahawk Electric Platform Truck Scissor Lift Table Cart Portable Powered Hydraulic 59 in Warehouse
- Mfr # TLIFT440
- Zoro # G624158184
product price:Â
$
1,601.99
/ea
Key Features
Height
11 in
Length
53 in
Lifting Height
59.05 in
Weight Capacity
617 lbs
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLIFT440
- Zoro #
- G624158184
- UPC #
- 850081645733
- Country of Origin
- China
- Weight Capacity
- 617 lbs
- Color
- Red
Dimensions
- Height
- 11 in
- Length
- 53 in
- Lifting Height
- 59.05 in
- Width
- 30 in
Description
Work smarter, not harder, with the TOMAHAWK Electric Scissor Lift Platform Truck - combining the mobility of a flatbed cart with the lifting power of a hydraulic scissor lift. Built for warehouses, moving companies, and production facilities, this electric lift table helps crews transport and raise materials up to 59 inches at the push of a button for safer, more efficient loading and unloading. Reduce lifting fatigue and workplace strain while improving productivity during daily material handling operations. Powered by a reliable 40V battery system, the electric scissor lift operates smoothly with zero manual pumping required. Heavy-duty caster wheels and ergonomic push handles provide easy maneuverability through warehouses, loading areas, narrow aisles, and commercial workspaces. Whether you're moving inventory, loading delivery trucks, staging freight, or improving warehouse efficiency, the Tomahawk Electric Lift Platform Truck helps your team stay productive throughout the workday.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.