47.2" Hydraulic Lift Table Manual Double Scissor Lift Cart 500 lbs Non-slip Pad
- Mfr # TFD20
- Zoro # G723371835
product price:Â
$
361.99
/ea
Key Features
Lifting Height
11.8-47.2 in (300-1,200 mm)
Material
Steel
Length
31.5 in
Height
11.82 in
Weight Capacity
500 lbs (226.8 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFD20
- Zoro #
- G723371835
- UPC #
- 197988130475
- Country of Origin
- China
Dimensions
- Lifting Height
- 11.8-47.2 in (300-1,200 mm)
- Length
- 31.5 in
- Height
- 11.82 in
- Width
- 17.72 in
Details
- Material
- Steel
- Weight Capacity
- 500 lbs (226.8 kg)
- Color
- Orange
Description
VEVOR Hydraulic Lift Table, 500 lbs Capacity, 47.2" Lifting Height, Double Scissor Lift Table Cart with 4 Wheels and Non-slip Pad, Manual Hydraulic Lifting Cart for Material Handling & Transportation
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.