Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tombow Mechanical Wax-Based Marking Pencil Refills, 4.4 mm, White, 10PK 51539

Mechanical Wax-Based Marking Pencil Refills, 4.4 mm, White, 10PK (Discontinued)

  • Mfr # 51539
  • Zoro # G212929752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51539
Zoro #
G212929752
UPC #
-
Country of Origin
Japan

Dimensions

Graphite Diameter
4.4 mm

Details

Color
White

Description

Versatile wax-based marking pencil refills ensure smooth, legible writing on a variety of surfaces. Use on both porous and non-porous surfaces, such as ceramics, stone, wood, glass, rubber, plastic, textiles, metal, coated paper, cardboard and more. Wax-based medium is water-resistant and works great on both dark and transparent surfaces. Easily erase from non-porous surfaces by wiping with a damp cloth. No sharpening required-perfect for craftsmen and professional use in industrial environments. Compatible with Tombow Mechanical Wax-Based Marking Pencils.


  • This refill works with retractable pen-style applicatorno sharpening needed.
  • Use on porous and non-porous surfaces
  • Wax-based medium is water-resistant and works great on both dark and transparent surfaces.
  • Works in temperatures from 41°F to 95°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.