
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62209
Zoro #
G5884116
UPC #
085014622097
Country of Origin
Thailand
Dimensions
Width
1/3"
Dimensions
0.33" x 39.33 ft
Details
Item
Correction Tape Refill,Permanent,PK3
Color
White
Product Type
Correction Tape Refill,Permanent,PK3
Weight
0.5 lbs
Standards
ACMI AP Non-Toxic Certified; PAT Approved (Photographic Activity Test)
Features
Washable
For Use With
Tombow® MONO® 62108
Adhesive Type
Solid
Packing Type
Cartridge
Material Compatibility
Cardboard; Paper
Description
Correction Tape Refill,Permanent,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.