Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tombow Wax-Based Marking Pencil, 4.4 mm, White Wax, Navy Blue Barrel, 10PK 51535

Wax-Based Marking Pencil, 4.4 mm, White Wax, Navy Blue Barrel, 10PK (Discontinued)

  • Mfr # 51535
  • Zoro # G912922220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51535
Zoro #
G912922220
UPC #
-
Country of Origin
Japan

Dimensions

Graphite Diameter
4.4 mm

Details

Includes Eraser
Yes
Color
Navy Blue; White
Pocket Clip Indicator
Yes
Retractable
Yes
Pencil Barrel Material
Plastic
Age Recommendation
Ages 10 and Up
Pencil Grip Type
Smooth Round
Refillable (Yes/No)
Yes
Mechanical Pencil Advance Type
Twist-Advance
Pencil/Eraser Refill
Tombow 51539

Description

Versatile wax-based marking pencil for smooth, legible writing on a variety of surfaces. Use on both porous and nonporous surfaces, such as ceramics, stone, wood, glass, rubber, plastic, textiles, metal, coated paper, cardboard and more. Water-resistant and works great on both dark and transparent surfaces. Easily erase from nonporous surfaces by wiping with a damp cloth. Refillable pen-style body features rotate-to-advance system and durable clip, making it easy to use and store. No sharpening needed and pen-style design ensures entire marking pencil is used without any waste. Perfect for craftsmen and professional use in industrial environments. Economical to refill and reuse existing applicator.


  • Retractable pen-style applicator--no sharpening needed.
  • Use on porous and nonporous surfaces.
  • Ideal for ceramics, stone, wood, glass, rubber, plastic, textiles, metal, coated paper, cardboard and more.
  • Water-resistant.
  • Refillable.
  • Erasable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.