This item is Discontinued.

Tombow Xtreme Putty, Removable and Reusable, 1.23 oz, 60PK 62133

Xtreme Putty, Removable and Reusable, 1.23 oz, 60PK (Discontinued)

  • Mfr # 62133
  • Zoro # G812929367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62133
Zoro #
G812929367
UPC #
85014621335
Country of Origin
United Kingdom

Dimensions

Size
1.23 oz

Details

Type
Removable and Reusable

Description

High performance reusable adhesive tack for use where screws, nails and ordinary adhesives fail or cannot be used. Great for office, warehouse, school and home projects, or general repairs. Works on metal, masonry, brick, wood, ceramic, rubber, fiberglass composite, china, glass and stone. Can be used for indoor and outdoor projects. The pre-cut tabs are easy to remove and easy to knead. Holds up to 13 lbs per pack. Fast curing with low shrinkage. Paintable.


  • High performance adhesive tack.
  • Reusable and repositionable.
  • Holds up to 13 lbs per pack.
  • For use indoor and outdoor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.