Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Bait Station and Bait Blocks For Mice 2PK

  • Mfr # 3730805

  • Zoro # G116255841


product price: $11.59
/pk 2, $5.80/ea
Sold in multiples of 2 for $23.18

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Length
1.38 in
Overall Width
5.25 in
Overall Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3730805
Zoro #
G116255841
UPC #
888603037377
Country of Origin
United States

Dimensions

Overall Length
1.38 in
Overall Width
5.25 in
Overall Height
3.75 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

All-Weather: , Animal Type: Mice, Brand Name: Tomcat, Container Size: , Indoor or Outdoor: Indoor, Number in Package: 2, Packaging Type: , Product Form: Blocks, Product Type: Bait Station and Bait, Safe for Pets: Yes, Sub Brand: Advanced, Toxic or Non-Tox

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.