Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bait Station Blocks For Mice 4PK

  • Mfr # 0371610

  • Zoro # G816255882


product price: $10.99
/pk 4, $2.75/ea
Sold in multiples of 2 for $21.98

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Width
7.35 in
Overall Height
5.15 in
Overall Length
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0371610
Zoro #
G816255882
UPC #
888603037162
Country of Origin
United States

Dimensions

Overall Width
7.35 in
Overall Height
5.15 in
Overall Length
1.55 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

All-Weather: , Animal Type: Mice, Brand Name: Tomcat, Container Size: , Indoor or Outdoor: Indoor and Outdoor, Number in Package: 4, Packaging Type: , Product Form: Blocks, Product Type: Bait Station, Safe for Pets: No, Sub Brand: , Toxic or Non-Toxic: ,

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.