Shop All Fly Traps & Glue Traps
Tomcat
Glue Trap, 9-3/4 In. L, 4-3/4 In. W, PK2
Mfr # 32423
Zoro # G4713965
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Trapping Rats
- Trap Style Bait Box
- Reusable No
- Material Plastic
- Overall Width 4 3/4 in
Product Information
- Brand Tomcat
- MFR # 32423
- Zoro # G4713965
- UPC # 048745324234
- Country of Origin United States
- Category Fly Traps & Glue Traps
Dimensions
Overall Width | 4 3/4 in |
Overall Length | 9 3/4 in |
Overall Height | 1 in |
Details
Description
Glue Trap, Product Type Rat Glue Trap, Material Plastic, Overall Height 1 in, Overall Width 4 3/4 in, Features Pesticide Free, Ready to Use, Reusable No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Gutter Cleaner, 12" 1/4 Plug x (017000122)
- A & I PRODUCTS Double V-Belt (5/8" X 155") 24" x5" x1.2" (A-BB152)
- LANDSCAPERS SELECT Nozzle Hs Flw Cntrl 9Pttn Shth (GT-31596)
- EAGLE Eagle 1206BEIGE 5 Gallon Beige Safesmoker Cigarette Receptacle & Outdoor Ashtray (879692)
- TOMCAT Glue Trap, 2 in H, PK4 (32509)
- TOMCAT Glue Trap, 1/4 in H, PK4 (32420)
- TOMCAT Mouse trap, Glueboards, PK2 (32418)
- CATCHMASTER 4" H 3/16" L Glue Trap (75M)
- CATCHMASTER Glue Trap, Disposable, Bait Box Trap, Heavy Duty, For Rodents and Snakes, 2 Pack (404SD)
- DUKE Dblcoil Sprngtrap #1 1/2 (0470)
- PELSIS Glue Board Yellow (INL121)
- Tomcat Fly Traps & Glue Traps