Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mouse Killer Refillable Bait Station Blocks For Mice 12 oz, 12PK

  • Mfr # 3730005

  • Zoro # G216255833


product price: $15.99
/pk 12, $1.33/ea
Sold in multiples of 2 for $31.98

Key Features

Overall Length
4 in
Used For
Mouse/Rat Traps - Baits
Overall Width
10.5 in
Overall Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3730005
Zoro #
G216255833
UPC #
888603373000
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
10.5 in
Overall Height
8.75 in

Details

Item
Rodent & Animal Control
Used For
Mouse/Rat Traps - Baits

Description

All-Weather: , Animal Type: Mice, Brand Name: Tomcat, Container Size: 12, Indoor or Outdoor: Indoor and Outdoor, Number in Package: 12, Packaging Type: Bagged, Product Form: Blocks, Product Type: Bait Station, Safe for Pets: No, Sub Brand: Mouse Killer Re

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.