Shop All Rodent Control
Tomcat
Mouse Trap, 2-1/2 In. L, 5 In. W, PK2
Mfr # 33536
Zoro # G4668501
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Used For Indoor Rodent Control
- Trap Style Snap
- Overall Length 2 1/2 in
- Overall Width 5 in
Product Information
- Brand Tomcat
- MFR # 33536
- Zoro # G4668501
- UPC # 048745335308
- Country of Origin China
- Category Rodent Control
Dimensions
Overall Length | 2 1/2 in |
Overall Width | 5 in |
Overall Height | 6 1/2 in |
Details
Description
Mouse Trap, Product Type Mouse Snap Trap, Material Plastic, Overall Height 6 1/2 in, Overall Width 5 in, Features Removable Bait Cup for Easy Baiting, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Gasket Kit, Water Pump 7" x7" x0.2" (A-1930196)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- COBRACO Four-Arm Tree w/4 Baskets (HB4T-A)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- TOMCAT MOUSE TRAP PRESSNSET 2PK (360710)
- TOMCAT Rockscape Bait Station and Bait Blocks For Mice and Rats (0364605)
- TOMCAT Rodent Station, Bait Box, Black (22814)
- TOMCAT Tamper Resistant Rodent Station, Disp. (33471)
- TOMCAT Rat Trap, 3-3/4 In. L, 5-1/4 In. W (33521)
- TOMCAT Tunnel Trapping System (34144)
- TOMCAT Rodent Station, Disposable, w/Blocks (22880)
- Tomcat Rodent Control