Zoro Homepage

Hydraulic Fitting-Flange12MJ-16FL C61 90

  • Mfr # 6890-12-16

  • Zoro # G405279688


product price: $35.99
/ea

Key Features

Flange Size (In.)
1 1/16-12; 1" Code 61 Flange
Fitting Shape
90
Hydraulic Fitting Connection Type
12 Male JIC; 16 Code 61 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6890-12-16
Zoro #
G405279688
UPC #
-
Country of Origin
United States

Dimensions

Flange Size (In.)
1 1/16-12; 1" Code 61 Flange

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
12 Male JIC; 16 Code 61 Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.