Hydraulic Fitting, International 12MJ-L22(30X1.5) MALE

  • Mfr # 7420-12-L22-30X1.5

  • Zoro # G505278185


product price:  $31.55
/ea

Key Features

Fitting Shape
Straight
Fitting Size
1 1/16-12; L22(30X1.5MM)
Fitting Connection Type
12 Male JIC; L22(30X1.5MM) Metric Compression
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7420-12-L22-30X1.5
Zoro #
G505278185
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 1/16-12; L22(30X1.5MM)

Details

Fitting Shape
Straight
Fitting Connection Type
12 Male JIC; L22(30X1.5MM) Metric Compression

Description

The TOMPKINS brand Hydraulic Fitting-International12MJ-L22(30X1.5) MALE has a straight fitting shape, a fitting size of 1 1/16-12; L22(30X1.5MM), and a fitting connection type of 12 Male JIC; L22(30X1.5MM) Metric Compression.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.