Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting, Metric CompressionL08(14X1.5) -12MM BANJO 90-THROT FREE

  • Mfr # MC6143-L08-12

  • Zoro # G305280661


product price: $30.35
/ea

Key Features

Fitting Shape
90
Hydraulic Fitting Connection Type
L08(14X1.5MM) Metric Compression; 12X1.5MM Male Metric
Thread Size
L08(14X1.5MM); 12X1.5MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6143-L08-12
Zoro #
G305280661
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L08(14X1.5MM); 12X1.5MM

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
L08(14X1.5MM) Metric Compression; 12X1.5MM Male Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.