Zoro Homepage

Hydraulic Fitting-Metric CompressionL42(52X2.0) UNION 90

  • Mfr # MC6021-L42-L42

  • Zoro # G005280060


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90
Thread Size
L42(52X2.0MM); L42(52X2.0MM)
Hydraulic Fitting Connection Type
L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6021-L42-L42
Zoro #
G005280060
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L42(52X2.0MM); L42(52X2.0MM)

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.