Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel02MOR HOLLOW HEX PLUG

  • Mfr # 6408-HHP-02

  • Zoro # G905280641


product price: $0.62
/ea
Sold in multiples of 34 for $21.08

Key Features

Fitting Shape
Plug
Fitting Size
5/16-24
Fitting Connection Type
02 Male ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408-HHP-02
Zoro #
G905280641
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
5/16-24

Details

Fitting Shape
Plug
Fitting Connection Type
02 Male ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.