Zoro Homepage

Hydraulic Fitting-Steel04MJ-02MP LONG 1.81"

  • Mfr # 2404-L-04-02

  • Zoro # G805279158


product price: $7.65
/ea
Sold in multiples of 3 for $22.95

Key Features

Fitting Shape
Straight
Fitting Size
7/16-20; 1/8-27
Fitting Connection Type
04 Male JIC; 02 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2404-L-04-02
Zoro #
G805279158
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
7/16-20; 1/8-27

Details

Fitting Shape
Straight
Fitting Connection Type
04 Male JIC; 02 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.