Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel04MP-04MP HEX NIPPLE

  • Mfr # 5404-04-04

  • Zoro # G305281170


product price: $1.15
/ea
Sold in multiples of 21 for $24.15

Key Features

Fitting Size
1/4-18; 1/4-18
Fitting Connection Type
04 Male NPT; 04 Male NPT
Fitting Shape
Straight
Thread Size
1/4-18; 1/4-18
Hydraulic Fitting Connection Type
04 Male NPT; 04 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5404-04-04
Zoro #
G305281170
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/4-18; 1/4-18
Thread Size
1/4-18; 1/4-18

Details

Fitting Connection Type
04 Male NPT; 04 Male NPT
Fitting Shape
Straight
Hydraulic Fitting Connection Type
04 Male NPT; 04 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.