Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tony Lama Boot Co Size 7 Men's Pull On Steel Work Boots, Brown TW1057

Size 7 Men's Pull On Steel Work Boots, Brown (Discontinued)

  • Mfr # TW1057
  • Zoro # G9147966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1057
Zoro #
G9147966
UPC #
-
Country of Origin
China

Dimensions

Size
7
Width
EE
Footwear Width
EE
Heel Height
1 in or Greater
Height
11 in
Footwear Size
7
Overall Height
11 in
Size (PRINT)
7

Details

Footwear Style
Chelsea Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Outsole Material
Rubber
Color
Brown
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Not Rated
Conductive
No
Metal Chip Resisting Sole
Yes
Insulation Weight
400 g
Oil Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
EVA
Predominant Footwear Color
Brown
Waterproof Type
Full Bootie Membrane
Footwear Construction Type
Welt/Cemented
Insulated
Yes
Footwear Closure Type
Pull On
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Waterproof
Yes
Chemical Resisting Sole
No
Insole System
Dual Density Polyurethane
Toe Type
Steel
Style Number
1057
Non Metallic Upper
Yes
Shank Material
Steel
Liner Material
Mesh
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Insole Technology
Dual Density
Construction
Cemented, Welted
Closure
Pull On
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
400 g
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative No, Style Number 1057, Toe Cap Material Steel, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.