Zoro Homepage

GV1751 26 gal 5 x 3 in. Increase Large Galvanized Pipe

  • Mfr # TO612618

  • Zoro # G704001201


product price: $35.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO612618
Zoro #
G704001201
UPC #
654204824759
Country of Origin
China

Description

Specifications
  • Dimension: 7.4" H x 5.1" W x 5.1" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.