Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, Red, 6 ft

  • Mfr # TO3532204

  • Zoro # G411998221


product price: $48.15
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Color
Black, Red
Length
6 ft
Shrink Tubing I.D. Before Shrinking
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO3532204
Zoro #
G411998221
UPC #
734272300611
Country of Origin
China

Dimensions

Length
6 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Color
Black, Red
Shrink Tubing I.D. Before Shrinking
1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.