RG1292 Plastic Register White 4 x 10 In.

  • Mfr # TO442256

  • Zoro # G604003558


product price:  $29.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO442256
Zoro #
G604003558
UPC #
747216252969
Country of Origin
China

Description

High-impact polystyrene construction. Rust proof and scratch resistant. Three position 100% damper shut-off. Dishwasher safe. Knockout at each end for ceiling installation.

Features
  • Registers
  • Polystyrene
  • Louvered design
  • White finish
  • Size - 4 x 10 in.
  • Item weight - 0.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.