C150MB06X10 Steel Floor Register Brown - 6 x 10 in.

  • Mfr # TO880814

  • Zoro # G804001484


product price:  $33.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO880814
Zoro #
G804001484
UPC #
727272050266
Country of Origin
China

Description

Features
  • Color finish : Brown
  • Material : Steel
  • Air deflection: 1-Way
  • Smooth glide damper
  • Model size indicates duct opening measurements not wall opening measurements
  • High quality steel components , no plastic
  • High quality powder coated
  • The actual face size is 11.5" in width and 7.5" in height
  • Pack
Specifications
  • Dimension: 11.5" H x 7.5" W x 2" L
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.