Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

456-08-LF 8 in. Frost Free Hydrant

  • Mfr # TO800371

  • Zoro # G903882298


product price: $76.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO800371
Zoro #
G903882298
UPC #
753153424840
Country of Origin
China

Description

Features
  • Size - 8 in.
  • Red Brass
  • Frost Free Wall Hydrant
  • Lead Free
  • 1/2 in. Male Pipe Thread x 1/2 in. Female Copper Pipe Inlet.
  • Dimension - 14.6 x 4.4 x 2.6 in.
  • Item Weight - 1.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.