Zoro Homepage

58ABP .75 in. Backflow Preventer

  • Mfr # TO571449

  • Zoro # G803793038


product price: $30.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO571449
Zoro #
G803793038
UPC #
723902329849
Country of Origin
China

Description

Features
  • Back Flow Preventer
  • Non Anti-Siphon
  • 3/4 in. Hose Thread
  • For Non-Freeze Areas Hose Bibbs
  • Laundry Tubs
  • Utility Sinks
  • Not To Be Used On Standard Frost Proof Hydrant
  • Vacuum Breaker 5/8 in. Hose Thread
  • Lead Free.
  • Dimension - 1.6 x 1.6 x 1.9 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.