Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blackmaxx Heavy Hitter Glove - Extra Large

  • Mfr # TO320552

  • Zoro # G916459203


product price: $40.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO320552
Zoro #
G916459203
UPC #
661541370856
Country of Origin
China

Description

Blackmaxx heavy hitter anti-impact glove. Back of the hand coated with heavy duty pods of cellular chloroprene for impact and abrasion protection. Palm coated with lightweight cellular chloroprene to maximize gripping. Full finger style ensures best hand protection for heavy duty applications. Nylon/cotton knit material ensures stretch and breathability. Elasticized wrist cuff ensures comfortable fit. Features -These unique Heavy hitter gloves use encapsulated air to cushion and dampen vibration impact and shock to the back of the hand and fingers. -Ideal for the mining industry mechanics oil and gas workers confined spaces and any jobs where hands and fingers are exposed to pinching crushing or striking. -Size - Extra Large. -Dimension - 8 x 5 x 1 in. -Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.