Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C123RW12X06 Return Baseboard Register Grille 12 x 6 in.

  • Mfr # TO705656

  • Zoro # G703957363


product price: $25.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO705656
Zoro #
G703957363
UPC #
657248331795
Country of Origin
China

Description

Features
  • Size: 12" x 6"
  • Durable powder coated white finish
  • Heavy steel construction
  • 1/3" spaced fins
  • Grille edges turned back 7/8"
  • Each grille is individually shrink wrapped
  • Listed size is duct size unit fits
Specifications
  • Dimension: 13.9" H x 7.9" W x 1" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.