
Z400 Jumbo Roll Wipers, 1-Ply, 12.5 x 12, White (Discontinued)
- Mfr # 50300
- Zoro # G312929447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50300
Zoro #
G312929447
UPC #
660708503007
Country of Origin
United States
Dimensions
Roll Length
692 ft
Length
12 in
Details
Material
Double Recrepe (DRC)
Number of Sheets
692
Ply
1
Fragrance
Unscented
Surfaces for Use On
Countertops; Glass; Granite; Machinery; Metal; Steel
Description
Conquer messes with the champion of wipers-TOOLBOX Z400 Wipers. These industrial-grade wipers handle machinery grime, tackle larger spills, and conquer general cleaning tasks with ease. TOOLBOX Z400 wipers deliver cloth-like softness and superior absorbency, making them your go-to weapon for any messy mayhem.
- Ideal for medium duty wiping applications such as wiping down machinery, larger messes, and general-purpose wiping and cleaning.
- Jumbo rolls are designed to fit wall mount or floor stand dispensers providing quick grab-and-go access for large-scale usage.
- Made with recycled fibers.
- Cloth-like softness.
- Packaging may vary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.