Mini Round Point Shovel, 14 ga #2 Blade, Steel Blade, Forward Turn Step, 28 in L Yellow/Black
Mfr # 49538
Zoro # G5156378
product price: $72.75
/eaKey Features
Handle Length
28 in
Blade Size
#2
Handle Material
Professional Grade Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49538
Zoro #
G5156378
UPC #
-
Country of Origin
China
Dimensions
Handle Length
28 in
Blade Size
#2
Blade Length
11.5 in
Overall Length
28 in
Blade Width
9.5 in
Overall Height
6 in
Details
Handle Material
Professional Grade Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Yellow/Black
Weight
3.4 lbs
Item
Mini Round Point Shovel
Features
14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step/ Perforated, Power Collar & Solid Steel Rivet, Professional Grade Fiberglass Handle
Blade Type
Round Point
Product Type
Round pt. Shovel,Mini,28"Handle
Blade Color
Black
Description
Round pt. Shovel,Mini,28 In.Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.