Shop All Shovels and Scoops
Toolite
#2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle
Mfr # 49501GR
Zoro # G2725326
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Blade Type Round Point
- Blade Width 9-1/2 in
- Handle Type D-Grip
- Blade Length 11-1/2 in
Product Information
- Brand Toolite
- MFR # 49501GR
- Zoro # G2725326
- UPC # 046385495017
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 9-1/2 in |
Blade Length | 11-1/2 in |
Handle Length | 29 in |
Overall Length | 40-1/2 in |
Blade Size | #2 |
Details
Description
Round Point Mud/Sifting Shovel, Product Type Mud/Sifting Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs 1, Blade Length 11 1/2 in, Blade Size #2, Blade Width 9 1/2 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 29 in, Handle Color Yellow, Blade Step Forward Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Cigarette Receptacle, 5 gal., Tan (1200BEIGE)
- TATCO Latex Balloons, 12", Assorted, PK100 (61100)
- TRUPER RND PT SHVL D-HDL WD 27"" (TR-BY-P)
- 2 BANDANAS Starr Design Group Paisley Bandana Set Red and Blue (STARRBANDANA)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Handle (49540GRA)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49500GR)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- TOOLITE Square Point Shovel, 48 in L Hard Wood Handle (49492)
- TOOLITE #10 Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49541)
- RADIUS GARDEN XL Root Slayer (22511)
- Toolite Shovels and Scoops