Toolite
#2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle
Mfr # 49503GR
Zoro # G1143852
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Gauge 14 ga
- Handle Material Fiberglass
- Handle Color Yellow
- Handle Type D-Grip
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 220100 Nylon Butt Connector - 22-18, Red, Pack of 100 (220100)
- JACKS Jacks 10242 Forged 14 in. Hoof Nipper (10242)
- POWER HOUSE 1.5 in. Split Nut Pump Union with Screws Short Collar (PO972236)
- HAWK Sasquatch 2 Man, w/Hercules System (HWK-HL2073)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49502GR)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49541)
- TOOLITE Square Point Shovel, 48 in L Hard Wood Handle (49492)
- TOOLITE #10 Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49497)
- L.H. DOTTIE #2 12 ga Round Point Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHR)
- Toolite Lawn & Garden Tools