Shop All Film Tape
Toolmate
Tool Tape, 120" L, Black, Plastic Material
Mfr # 0KB6-00B92
Zoro # G6554097
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Installation Method Manual
- Length 120 in
- For Use With ToolMate(TM) Link Strap, Link Strap Loop, Link Cord Loop, Hand Tools
- Material Plastic
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Commercial Colors (ETAPE-75-KIT-5)
- MKT FASTENING Mixing Nozzle, Clear, 10:01 Mixing Ratio, 10 PK (7521025)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 4 gal, Pail (3000-4)
- 3M COMMERCIAL Scotch, Double-Sided Mounting Tape, Industrial Strength, 1in X 60in, Clear/red Liner (410H)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5423)
- ZORO SELECT Thread Sealant Tape, 3/4 in W x 43 ft L, 13.5.mil Thick, White, 1 Pk (21TF21)
- ANTI-SEIZE TECHNOLOGY Valve Stem Packing (19217)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 33m (827)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- BRADY Laminate Tape, Clear, 21/4In x 100Ft (142137)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- Toolmate Film Tape