This item is Discontinued.

Toolmex HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 6" DIA x 1/8" Face x 1" Hole 5-749-412

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 6" DIA x 1/8" Face x 1" Hole (Discontinued)

  • Mfr # 5-749-412
  • Zoro # G704949343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-749-412
Zoro #
G704949343
UPC #
-
Country of Origin
Poland

Description

High speed steel tmx metal slitting saw staggered teeth with side chip clearance. hss tmx metal slitting saw staggered teeth with side chip clearance, 6" diameter x 1/8" face width x 1" hole size x 42 teeth. side chip clearance provides greater chip room, more accurate cuts and improved surface finish staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.