This item is Discontinued.

Toolmex HSS Import Spiral Flute Shell Reamer 1-3/16" Diameter x 3/4" Hole x 3" OAL, 12 Flutes 5-155-055

HSS Import Spiral Flute Shell Reamer 1-3/16" Diameter x 3/4" Hole x 3" OAL, 12 Flutes (Discontinued)

  • Mfr # 5-155-055
  • Zoro # G505305874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-155-055
Zoro #
G505305874
UPC #
-
Country of Origin
Bahrain

Description

High speed steel tmx shell reamer are chucking reamers that fit on an arbor. hss (m2) tmx shell reamer 10 degree left hand helix flute, right hand cut, 1-3/16" dia. X 3/4" hole dia. X 3" oal 12 flutes, fits # 7 arbor. left hand helix, right hand cut works excellent in interrupted applications see 7-067 and 7-068 for arbors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.