This item is Discontinued.

Toolmex HSS Import T Shank, GP Drills 118°, 38.0mm Diameter x 344mm OAL, # 4 MT 5-191-296

HSS Import T Shank, GP Drills 118°, 38.0mm Diameter x 344mm OAL, # 4 MT (Discontinued)

  • Mfr # 5-191-296
  • Zoro # G404949551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-191-296
Zoro #
G404949551
UPC #
-
Country of Origin
Bahrain

Description

Hss taper shank drill applications: general purpose hss drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys suitable for a variety of drilling applications and conditions taper shanks are sized by the standard morse taper sizes to achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations available in a wide range of diameters and lengths features: right hand (clockwise rotation) cutting direction standard two flute design normal spiral - helical flutes standard 118 point angle standard and special size morse taper shanks correspond to drill diameter available flutes are proportional to length technical data: manufactured from high speed steel cylindrically ground black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.