This item is Discontinued.

Toolmex HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 13mm with 17.2mm shank, 7 Flutes 5-101-042

HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 13mm with 17.2mm shank, 7 Flutes (Discontinued)

  • Mfr # 5-101-042
  • Zoro # G305305906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-101-042
Zoro #
G305305906
UPC #
-
Country of Origin
Poland

Description

High speed steel tmx straight flute taper pin reamer. hss tmx taper pin reamer, metric din 9/a, straight flute, 13 mm with 17.2 mm shank x 220 flute length x 265 overall length (oal), 7 flutes. excellent for hand reaming taper is 1/4" peer foot designed to ream holes into which a standard tapered pin will fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.