Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.5 x 3.0mm Slotted Bit 125mmL
- Mfr # 1630
- Zoro # G823579179
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1630
- Zoro #
- G823579179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.5 x 3.0mm Size 1/4 Inch Hex Shank 125mm Length Precision Screwdriver Bit - 1630, Precision Screwdriver Bit This slotted precision screwdriver bit is built for controlled driving where a defined 0.5 x 3.0mm tip is required. The 1/4 inch hex shank format supports quick changes in compatible holders, while the 125mm overall length helps reach fasteners that sit below surrounding surfaces. Manufactured from High Speed Steel and heat treated for a durable exterior with a strong inner core, it's designed for professional technicians who rely on consistent fit and long-term durability. Size markings are stamped directly on the bit for permanent, at-a-glance identification in tool storage and on the job. Key Benefits 0.5 x 3.0mm slotted tip supports accurate engagement and controlled torque. 1/4 inch hex shank fits standard bit holders for efficient tool changes. 125mm overall length improves access to recessed or obstructed fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with a strong inner core. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional performance. SKU: 1630.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.