Shop TOOLUXE
See all product information
Create Account
5 Gallon, 125 PSI Portable Air Compressor Tank
- Mfr # 30010L
- Zoro # G822983021
product price:Â
$
61.89
/ea
Key Features
Length (In.)
17 in
Height (In.)
12 in
Width (In.)
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30010L
- Zoro #
- G822983021
- UPC #
- 816914025035
- Country of Origin
- China
Dimensions
- Length (In.)
- 17 in
- Height (In.)
- 12 in
- Width (In.)
- 10.25 in
Description
Introducing the TOOLUXE 30010L 5 Gallon Air Tank - the ultimate solution for your portable air needs. Whether you're a DIY enthusiast, professional contractor, or automotive enthusiast, this air tank is designed to meet all your compressor requirements with unmatched convenience and efficiency. Boasting a robust design, this horizontal air tank can handle a maximum pressure of 125 PSI, ensuring that you have a reliable and high-performance tool at your disposal. The thoughtful design makes it easy to connect to your compressor, and its lightweight construction adds to the portability factor, allowing you to take it wherever your projects take you. Included with the TOOLUXE 30010L is a 0.25 in NPT 40 Inch Industrial Hose & Chuck, providing you with a versatile and efficient air flow solution. This means you can tackle a variety of tasks with ease, from inflating tires to powering pneumatic tools. The convenience of having the right accessories at your fingertips makes this air tank a must-have in your arsenal of tools. Safety is paramount, and that's why the TOOLUXE 30010L comes equipped with a 140 PSI safety valve. This added feature ensures that you can work confidently, knowing that your air tank is equipped to handle the pressures without compromising safety. It's the peace of mind you need when working on diverse projects. Upgrade your toolkit with the TOOLUXE 30010L 5 Gallon Air Tank today and experience the true power of portable air. Order now and take your projects to new heights with a reliable and efficient air supply by your side.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.