Dual Drive Beam Style Torque Wrench, 0.375 in & 0.5 in Drives, 17 in Length, 0-150 Ft-Lbs, SAE
- Mfr # 03703L-BOX
- Zoro # G122982489
product price:Â
$
22.99
/ea
Key Features
Width
0.08 in
Depth
2.5 in
Overall Length
17.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03703L-BOX
- Zoro #
- G122982489
- UPC #
- 837013037033
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.08 in
- Depth
- 2.5 in
- Overall Length
- 17.4 in
Description
Get the most precise readings every time and get the job done better. Perfect for accurately tightening and loosing nuts and bolts for all your vehicle and other appliances. The intuitive scale is calibrated in both directions from 0 to 150 foot-pounds. Constructed with a powerful steel alloy and a durable corrosion-resistant mirror-chrome finish with an added textured black handle for the best grip possible.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.