Shop GENIUS TOOLS
Create Account
1/4in Dr. Torque Wrench, 6-30 Nm
- Mfr # 280030N
- Zoro # G823581981
original price:Â $105.16 , new price: $94.64 , 10 percent off
new price:Â
$
94.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280030N
- Zoro #
- G823581981
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 6-30 Nm 1/4 Inch Drive Precision Adjustable Professional Quality - 280030N Adjustable Torque Wrench This 1/4in drive adjustable torque wrench is built for controlled tightening where consistent torque matters. With a 6-30 Nm range and 350mm (13.78in) length, it balances reach and leverage for precise settings without sacrificing handling. Permanent, easy-to-read scale markings support fast, repeatable adjustments. Steel construction with tempered components helps resist wear, while the nick-chromium coated exterior reduces oxidation during regular shop use. Key Benefits Adjustable 1/4in drive torque wrench supports accurate, repeatable torque settings. 6-30 Nm torque range covers common low-torque fastening requirements. 350mm (13.78in) length offers control and leverage without excess bulk. Permanent, highly visible scale markings improve readability and reduce setup errors. Tempered steel components help prevent wear and maintain consistent operation. Nick-chromium coated exterior helps resist oxidation in demanding work environments. Meets ANSI & DIN standards with +/- 4% clockwise accuracy and locking mechanism. Designed for professional hand tool reliability, this torque wrench features accurate calibration and a locking mechanism to help prevent stressed, broken, or unsecured parts from incorrect torque application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.