Hex Shank Drill Bit Set, 30 Piece, Titanium Coated Metal Bits, 1/16 in - 0.5 in Size
- Mfr # 10055L
- Zoro # G922982528
product price:Â
$
29.15
/ea
Key Features
Depth
2 in
Length
10.75 in
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10055L
- Zoro #
- G922982528
- UPC #
- 837013100553
- Country of Origin
- China
Dimensions
- Depth
- 2 in
- Length
- 10.75 in
- Width
- 8.25 in
Description
The TOOLUXE - 10055L is a drill bit set that includes drill bits for use in general drilling applications. It includes a storage container with overall dimensions of 10.75 in (L) x 8.25 in (W) x 2 in (D).
Key Features:
- Overall length: 10.75 inches
- Width: 8.25 inches
- Depth: 2 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.