Multi-Function Grease Gun and Lubrication Accessory Kit
- Mfr # 61077L
- Zoro # G422982455
product price:Â
$
28.99
/ea
Key Features
Overall Length
8.25 in
Overall Width
6.5 in
Flexible Hose Length
12 in
Hose Type
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61077L
- Zoro #
- G422982455
- UPC #
- 837013610779
- Country of Origin
- China
Dimensions
- Overall Length
- 8.25 in
- Overall Width
- 6.5 in
- Flexible Hose Length
- 12 in
Details
- Item
- Grease Gun Kit
- Hose Type
- Flexible
Description
The Tooluxe grease gun kit is perfect for your garage or workshop. It includes almost every Common lube attachments and fits the existing grease gun coupler on most types of grease guns.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.