This item is Discontinued.

Top Quality Front Brake Rotor Pair For Ford F-350 F-250 HD E-250 Econoline E-350 Club Wagon Super Duty K8-100020

This item is Discontinued.

Top Quality

Front Brake Rotor Pair For Ford F-350 F-250 HD E-250 Econoline E-350 Club Wagon Super Duty (Discontinued)

Mfr # K8-100020
Zoro # G712254934
UPC # 827098269757
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K8-100020
Zoro #
G712254934
UPC #
827098269757
Country of Origin
China

Description

Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance


  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Cross-Hatched smooth finish to improve the pad's ability to grip the rotor surface, especially during initial brake applications or in wet conditions
  • Double disc ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • Thermal Stability Profiling (TSP) tested for maximum tolerance to voluminous amount of constant thermal cycles
  • CNC-Machined to the tightest tolerances to guarantee manufacturing precision and accuracy
  • Thickness and Metallurgy electronically validated for manufacturing consistency
  • Best matched with CMX, TEC, SIM or PPF brake pads
  • Kit Includes: 2x Front Disc Brake Rotor and Hub Assembly (Both Side)
  • Part Reference Numbers : AG54021 54021 YH145049C YH145049 120.65045 121.65045 BR54021 54260 24886527 4886527 74886527 125468 Q54021 66527 BD125468

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.