This item is Discontinued.

Top Quality Front Rear Brake Rotor Drum Kit For 1991 GMC Sonoma Chevrolet S10 Blazer S15 Jimmy RWD K8-102204

This item is Discontinued.

Top Quality

Front Rear Brake Rotor Drum Kit For 1991 GMC Sonoma Chevrolet S10 Blazer S15 Jimmy RWD (Discontinued)

Mfr # K8-102204
Zoro # G812260392
UPC # 827098832814
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K8-102204
Zoro #
G812260392
UPC #
827098832814
Country of Origin
Unknown

Description

Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance


  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • Cross-Hatched smooth finish to improve the pad's ability to grip the rotor surface, especially during initial brake applications or in wet conditions
  • Double drum ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • Double disc ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • Precision mill balanced to ensure smooth operation with no pedal pulsation
  • Kit Includes: 2x Front Disc Brake Rotor and Hub Assembly (Both Side) + 2x Rear Brake Drum (Both Side)
  • Part Reference Numbers : AG31254 AG5575 CR31254 CR5575 PR31254 PR5575 31254 5575 YH145241C YH145241 120.66017 121.66017 BR31254 24886137 24886757 4886757 74886137 4886137 74886757 125172 Q31254 56137 56757 BD125172 AG8839 CD8839 PD8839 8818 8839 YH140039C YH140454C YH140039 YH140454 122.62014 123.62014 BD8839 4401359 60736 Q8839 2027 2091 BD60341 BD60736

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.