Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Top Quality Front Suspension Control Arm And Ball Joint Assemblies Kit For Nissan Versa Cube K72-100614

Front Suspension Control Arm And Ball Joint Assemblies Kit For Nissan Versa Cube (Discontinued)

  • Mfr # K72-100614
  • Zoro # G312223903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72-100614
Zoro #
G312223903
UPC #
827098206240
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TQ metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TQ steel composition results in a stronger component
  • Our full-ball metal stud provides smooth, consistent, rotational movement resulting in more responsive steering
  • Forged, CNC-machined shell leads to high-quality, precision-made performance and additional strength
  • Part Reference Numbers : CB69203PR CB69203 MS30145 GS30145 CMS30145 CK620567 K620567 RK620567 154103 2606109 CP1314 TK620567
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side)
  • Kit Variations: K72-100043
  • Part Reference Numbers : K620567 521-083 CB69203 MS30145 GS30145 CMS30145 RK620567 154103 2606109 CP1314 TK620567 CK620567 K620566 521-084 CB69204 MS30146 GS30146 CMS30146 RK620566 64103 2606108 CP1315 TK620566 CK620566

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.