
ANSI-Compliant 16-Unit Class-A First Aid Kit (Discontinued)
- Mfr # 640-500
- Zoro # G702702124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
640-500
Zoro #
G702702124
UPC #
-
Country of Origin
United States
Dimensions
Height
3.1
Width
7.2
Chamber Diameter
1.5
Length
10.1
Description
An ANSI-compliant first aid kit is often required for operations with a higher number of employees. This 16-unit Class-A ANSI First Aid Kit comes in a 9 3/4"L x 7"W x 2 7/8"H plastic case for indoor or outdoor use. 16 individual compartments make it easy to find each first aid component. Exceeds the minimum requirements of ANSI Z308.1-2015. Kit includes:
(10) 0.9g packets burn cream
(1) 4"W x 4"L burn dressing
(10) BZK antiseptic wipes
(1) small cold pack
(1) CPR barrier mask
(2) oval eye pads
(1) 1-oz. bottle eyewash
(1) first aid manual
(6) 0.9g packets instant hand sanitizer
(16) 1"W x 3"L plastic strips
(1) scissors
(1) 1"W x 5 yd. self-adhering wrap
(2) 3"W x 3"L sterile gauze pads
(1) 2"W roll stretch gauze bandage
(2) 5"W x 9"W trauma pad
(1) triangular bandage with pins
(10) 0.5g packets triple antibiotic
(4) exam gloves
(1) 1/2"W x 2 1/2-yd. latex-free waterproof adhesive tape
(1) ANSI label
(1) 16-unit plastic cabinet
(10) 0.9g packets burn cream
(1) 4"W x 4"L burn dressing
(10) BZK antiseptic wipes
(1) small cold pack
(1) CPR barrier mask
(2) oval eye pads
(1) 1-oz. bottle eyewash
(1) first aid manual
(6) 0.9g packets instant hand sanitizer
(16) 1"W x 3"L plastic strips
(1) scissors
(1) 1"W x 5 yd. self-adhering wrap
(2) 3"W x 3"L sterile gauze pads
(1) 2"W roll stretch gauze bandage
(2) 5"W x 9"W trauma pad
(1) triangular bandage with pins
(10) 0.5g packets triple antibiotic
(4) exam gloves
(1) 1/2"W x 2 1/2-yd. latex-free waterproof adhesive tape
(1) ANSI label
(1) 16-unit plastic cabinet
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.